01459 8" X 2" Bench Grinder/Linisher

01459 8" X 2" Bench Grinder/Linisher

Order Code: ZT3447592S

£159.99 Inc VAT (20%)


Description

The SIP 8" x 2" Bench Grinder/Linisher is a dual process metalwork machine ideal for grinding, shaping and smoothing metal workpieces. It's also suitable for sharpening workshop tools.

This highly versatile machine features a durable grinding wheel and linisher belt with an adjustable LED work light for greater precision and visibility.

Suitable for ferrous metals including mild steel and tool steels, plus copper and brass, grinder/linisher machines are an essential item for any professional metalworking workshop.

Applications & uses: Ideal for grinding, shaping and smooth metal workpieces. Suitable for sharpening workshop tools. Perfect for ferrous metals, including mild steel and tool steel, plus copper and brass.

SIP 2-Year Standard Silver Warranty | Find out more

Powerful induction motor (S1 370w & S2 550w 10min)
Delivers a high-powered 2980rpm for outstanding application use.

Quality bearings and machined shafts ensure reliable and long life performance.

Grinding wheel (⌀ 200mm x 16mm x ⌀ 20mm)
Supplied with hard-wearing abrasive grinding wheel for long life use.

Easy to remove and replace wheel, helping to reduce workshop downtime.

Fitted with tool rest to help maintain correct angle and position of the workpiece.

An eye shield, stone guard and spark arrestor ensure greater user safety.

Linisher belt (710mm x 50mm)
Supplied with aluminium oxide linisher belt for ferrous metals inc. mild steel and tool steels, plus copper and brass.

Linisher belt can be easily replaced using the quick release cover and internal pulley.

Fitted with tool rest to help maintain correct angle and position of the workpiece.

Features a work table deflector to direct debris away from the work area.

LED work light
Adjustable work light offers greater precision and visibility.

Enhanced cooling
Effective forced air cooling maximises performance as the machine draws air to the motor via base panel inlets.

Robust cast iron base
Heavy-duty casing and fixed ruber feet reduce vibration when the machine is in operation.

Four locking holes allow for workbench mounting as a permanent fixing.

Includes water tray for including hot materials.

Technical Information
ITEM NO. 01459
Input Supply: 230v (13A)
Motor Power: S1 370w/S2 550w 10min
Speed: 2980rpm (grinder, linisher)
Grinding Wheel Size: ⌀ 200mm x 16mm x ⌀ 20mm
Linisher Belt Size: 710mm x 50mm
Linisher Tilt Angle: 45°
Net Weight: 16.80kg
Gross Weight: 17.95kg
Product Dimensions: 340 (H) x 400 (W) x 380mm (D)
Packaged Dimensions: 350 (H) x 445 (W) x 390mm (D)

See full description
Specifications for 01459 8" X 2" Bench Grinder/Linisher
  • Motor Power
    S1 370w / S2 550w 10min
  • Input Supply
    230V (13A)
  • Weight
    16.8kg
  • Product Type
    Bench Grinder/Linisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome