8" Bent Edge Mini Bolt Clipper

8" Bent Edge Mini Bolt Clipper

Order Code: ZT1008449X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.075%
10 - 19£7.6410%
20 +£7.2215%


Description

Manufactured from forged hardened steel, with spring return, allowing single handed use. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials. Clipper cut.

Specifications for 8" Bent Edge Mini Bolt Clipper
  • Jaw Material
    Drop Forged Steel
  • Grip Material
    Plastic
  • Handle Material
    Drop Forged Steel
  • Overall Length
    205mm
  • Type
    Low Tensile Bolt Cutter
  • Cut Type
    Clipper Cut
  • Cutting Capacity
    3mm (1/8") @ 735N/mm2 (45 tons/in2)
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome