0-43-609 FatMax XL Torpedo Level
0
1
2

0-43-609 FatMax XL Torpedo Level

Order Code: ZT1027236P

£21.99 Inc VAT (20%)


Description

The Stanley FatMax Magnetic Torpedo Level is perfect for precise levelling in various tasks, from installing shelves to checking brick alignment. Its compact 250mm size ensures easy handling. The magnified centre vial indicates level clearly, while the 180-degree rotating vial allows for measuring variable angles. Strong earth magnets provide hands-free operation by attaching to ferrous surfaces. Built with robust materials, this durable level from the trusted Stanley FatMax brand ensures long-lasting accuracy, making it an essential tool for both professionals and DIY enthusiasts.


Features and Benefits
• Compact 250mm size for easy handling and versatility in various tasks
• Magnified centre vial ensures clear and precise readings for accurate levelling
• 180-degree rotating vial allows for measuring and levelling at multiple angles
• Strong earth magnets securely attach to metal surfaces for hands-free operation
• Durable construction and shock-absorbing end caps enhance longevity and protect against drops

See full description
Specifications for 0-43-609 FatMax XL Torpedo Level
  • Accuracy
    0.5mm/m
  • Series
    Fatmax® XL
  • Level Type
    Torpedo Level
  • Overall Length
    250mm
  • MFR Part No.
    0-43-609
  • Vial Type
    Adjustable Angle
    Horizontal
    Vertical
  • Body Material
    Aluminium
  • Base Type
    Magnetic
  • Number of Vials
    3
  • Body Colour
    Grey
  • Level Features
    Magnified Centre Vial
    Rare Earth Magnets
    V Groove
  • Pack Type
    Single
  • Vial Visibility
    Font Viewing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome