FatMax Magnetic Torpedo Level 250mm Black - 0-43-609

FatMax Magnetic Torpedo Level 250mm Black - 0-43-609

Order Code: ZT4174361S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

The Stanley Fatmax Magnetic Torpedo Level is ideal for a wide range of tasks from putting a shelf up to checking how level bricks are in a new wall. Measuring only 250mm this handheld level is easy to use and a simple way to maintain accuracy on the job. Magnified centre vail indicate when the bubble is centred showing the user that it is level. This Fatmax level has a 180 degree rotating vial, which can be easily adjusted to level variable angles. Earth magnets enable this level to stay connected to the subject to allow handsfree working, while the magnified centre bubble makes it clear to see.
3 vials (find angles, vertical, horizontal)
Duplicate angles
Magnified centre vial for improved all round visibility
Rare earth magnets which are twice as strong as basic strip
Rounded surface
V shaped metal grove for use on pipes
Die cast aluminium body
180 degree rotation vial
Accuracy: +/- 0,5 mm/m

See full description
Specifications for FatMax Magnetic Torpedo Level 250mm Black - 0-43-609
  • Product Type
    Magnetic Torpedo Level
  • Length
    250mm
  • Material
    Die Cast Aluminium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome