3 Flute 45 Degree Uncoated Aluminium Carbide End Mills


£23.99 Inc VAT (20%)
Up to 4.5% off

See 9 Product Variants
£23.99

Description

These 3 flute end mills are manufactured from carbide and are ideally suited for machining non-ferrous materials such as aluminium, bronze, lead and copper. Available in a range of sizes and specifications, each end mill is uncoated with a corner radius of 0.2mm and a 45° angle.

Features and Benefits
• Perfect for non-ferrous applications such as machining aluminium, copper, lead and bronze for versatility of use
• High material removal rates for quick machining
• Ensures a smooth surface finish for accurate and precise machining results
• Polished flutes for optimised chip evacuation
• Excellent chip flow to avoid material blockages

Typical Applications
• Ideal for use when machining aluminium, copper, bronze, lead or similar non-ferrous materials

Feature Attributes

Finish/Coating:
Uncoated
Flute Type:
Helical
Number of Flutes:
3
End Mill Type:
Corner Radius
Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome