Solid Carbide Micrograin 4 Flute Double Ended Plain Shank  End Mills - Regular Series - Metric

Solid Carbide Micrograin 4 Flute Double Ended Plain Shank End Mills - Regular Series - Metric


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

Double Ended - Regular Series - Metric
4 Flute
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting. Manufactured to Ansi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Reach Type:
Standard Neck
Shank Diameter Tolerance:
H6
Length Type:
Regular
Cutting Direction:
Right Hand
Helix Angle:
30 °
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome