Quick Set Cement 2.5kg

Quick Set Cement 2.5kg

Order Code: ZT4956169SCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Blue Hawk Quick Set Cement 2.5kg Quick-setting Portland cement for exterior and interior building projects Ideal for fixing brackets and for small repairs to masonry such as steps and paths It works underwater, so also suitable for repairing ponds and drainage grates Ready to mix in a handy tub Conforms to EN 1504-3

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Quick Set Cement 2.5kg
  • Product Type
    Quick Set Cement
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome