Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Chaser Dies
3.50mm Metric Form Outside Hand Chaser
Order Code:
ZT3937510S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£74.39
7%
1
Add to basket
Get it in
9-13
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/chaser-dies/3-50mm-metric-form-outside-hand-chaser/p/ZT3937510S
Add to quotation
View all Chaser Dies
Description
ISO Metric Form
Tags:
#BulkDiscount
Specifications
Specifications for 3.50mm Metric Form Outside Hand Chaser
Thread Standard
Metric
Chaser Type
Hnd
Thread Size
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome