20mm Wide SDS Flat Chisel 250mm Long

20mm Wide SDS Flat Chisel 250mm Long

Order Code: ZT5515848S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

The PTI 20mm Wide SDS Flat Chisel is expertly designed for effective chiselling in concrete, masonry, and stone. Its robust construction ensures durability and performance, making it an essential tool for both professionals and DIY enthusiasts. Size: 20mm wide, 250mm long Type: SDS flat chisel Material: High-quality steel for enhanced durability Usage: Ideal for chiselling and breaking through concrete, masonry, and stone Compatibility: Designed for use with SDS-plus rotary hammers Brand: PTI

See full description
Specifications for 20mm Wide SDS Flat Chisel 250mm Long
  • Width
    20mm
  • Length
    250mm
  • Type
    SDS Flat Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome