6mm x 250mm SDS Rake Chisel

6mm x 250mm SDS Rake Chisel

Order Code: ZT5515998S

£27.99 Inc VAT (20%)


Description

The Heller 6mm x 250mm SDS Rake Chisel is designed for precision chiselling and light demolition work. Manufactured from drop-forged chrome molybdenum, it features a heat-treated tempered edge that ensures optimal hardness, toughness, and wear resistance. This chisel is versatile, making it perfect for a variety of applications such as stripping plaster, mortar chasing, and breaking through brickwork. Brand: Heller Size: 6mm width, 250mm length Material: Drop-forged chrome molybdenum Type: SDS Plus Rake Chisel Features: Heat-treated tempered edge for increased durability Usage: Suitable for light demolition, chiselling, plaster stripping, mortar chasing, and channel cutting Compatibility: Compatible with SDS Plus systems for secure fitting

See full description
Specifications for 6mm x 250mm SDS Rake Chisel
  • Product Type
    SDS Rake Chisel
  • Type
    SDS Plus Rake Chisel
  • Width
    6mm
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome