Timing Tool Set for Renault 1.4/1.6/1.8/2.0 Petrol Engine F4P F4R K4J K4M

Timing Tool Set for Renault 1.4/1.6/1.8/2.0 Petrol Engine F4P F4R K4J K4M

Order Code: ZT3739843S

£51.99 Inc VAT (20%)

Currently unavailable

Description

Timing tool set required to lock timing in right position when replacing cambelts or to lock camshaft sprocket when removing the centre bolts. Specially designed for Renault 1.4, 1.6, 1.8 and 2.0L belt driven twin cam petrol engines. Camshaft pulley holding tool is also available individually (ASTA A-FB2717-1) Supplied in carry-case.
Make & models:

Dacia
- Logan and Logan MCV (2005-2011)

Renault
- Avantime (2001-2003)
- Clio II (1998-2009) , Clio Campus (1998-2009) , Clio Storia (1998-2009)
- Clio III (2005-2013) , Clio Collection (2005-2013)
- Clio Symbol (2001-2008)
- Espace (1996-2002) , Grand Espace (1996-2002)
- Kangoo (1998-2009)
- Kangoo II (2008-2013) , Be Bop (2008-2013)
- Laguna II (2001-2007)
- Laguna III (2007-2015)
- Megane (1999-2003)
- Megane II (2002-2010)
- Megane III (2008-2016)
- Modus (2004-2013) , Grand Modus II (2004-2013)
- Scenic (1999-2003)
- Scenic (2003-2009) , Grand Scenic II (2003-2009)
- Scenic (2009-2015) , Grand Scenic III (2009-2015)
- Symbol (2001-2013)
- Thalia (2001-2013)
- Trafic II (2001-2011)
- Twingo II (2008-2014)
- Vel Satis (2000-2010)
- Wind (2010-2014)

Engine codes:

- 1.4 16v - K4J: 700, 710, 711, 712, 713, 714, 715, 730, 732, 740, 750, 770, 780
- 1.6 16v - K4M: 690, 700, 701, 704, 706, 708, 709, 710, 711, 712, 714, 716, 718, 720, 724, 730, 732, 734, 736, 740, 742, 743, 744, 745, 746, 748, 752, 753, 760, 761, 764, 766, 776, 782, 788, 790, 791, 792, 794, 800, 801, 802, 804, 812, 813, 824, 830, 831, 846, 848, 854, 856, 858, 862, 866
- 1.8 16v - F4P: 720, 722, 760, 770, 771, 772, 773, 774, 775
- 2.0 16v - F4R: 700, 701, 712, 713, 714, 715, 720, 722, 730, 732, 736, 738, 740, 741, 744, 746, 747, 770, 771, 780, 790, 791, 792, 820, 830, 832
- 2.0 16v (turbo) - F4R: 720, 722, 762, 763, 764, 765, 766, 767, 774, 776, 784, 786, 787, 794, 795, 796, 797, 800, 802, 810, 811, 832, 870, 872, 874, 876, 886, 887, 896, 897

Set includes:

1. Crankshaft timing pin (short)
2. Crankshaft timing pin (long)
3. Camshaft setting plate
4. Camshaft pulley holding tool

OEM:

1. MOT1054
2. MOT1489
3. MOT1496
4. MOT1490-01

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Timing Tool Set for Renault 1.4/1.6/1.8/2.0 Petrol Engine F4P F4R K4J K4M
  • Product Type
    Timing Tool Set
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome