CP1117P26 Key Chuck Drill

CP1117P26 Key Chuck Drill

Order Code: ZT1028733X

£499.99 Inc VAT (20%)


Description

High power operator comfort thanks to exclusive ergonomic features. Air drills for industrial maintenance and production. Designed for intensive duty and high durability.

3/8" (10mm) industrial pistol drill with Jacobs industrial keyed chuck. The best power to weight ratio with 1hp (750W) motor. Durable gearbox reduce maintenance cost and downtime.

Power: 1hp (750W).
No load speed: 2600rpm.
Chuck capacity: 10mm (3/8").
Maximum torque: 6.3Nm (4.7ft/lbs).
Sound pressure level: 94db(A)
Vibration level: 3.6m/s²
Overall length: 200mm

See full description
Specifications for CP1117P26 Key Chuck Drill
  • Maximum No Load Speed
    2600rpm
  • Overall Length
    210mm
  • Maximum Torque
    6.3nm
  • Air Consumption
    844ft³/min
  • Compatible Hose Inner Diameter
    10mm
  • Weight
    0.99kg
  • Chuck Type
    Keyless
  • Air Pressure
    90psi
  • Horsepower
    1mm H2O
  • Drill Orientation
    Pistol
  • Throttle Features
    Teasing Throttle
  • Reversibility
    Non-reversible
  • Chuck Capacity
    1 to 10mm
  • Air Inlet Size
    1/4"
  • MFR Part No.
    CP1117P26
  • Spindle Thread Size
    03/08/2024in
  • Series
    CP1117P26
  • Power
    746W
  • No Load Speed
    2600rpm
  • Torque Range
    6.3
  • Item
    Air Drill Driver
  • Features
    Teasing Throttle
  • Power Source
    Air
  • Length
    210mm
  • Model Number
    CP1117P26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome