Pro-Torq Combination Pliers

Pro-Torq Combination Pliers


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

Pro-Torq Combination Pliers With Side Cutters. Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges with serrated jaws for gripping nuts.

Feature Attributes

Type:
Combination Pliers
Handle Material:
Thermoplastic
Special Features:
Non-slip Comfort Grip,Side Cutter
Jaw Material:
Steel
Jaw Style:
Serrated
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome