GE-LC 18Li Power X-Change Cordless Chainsaw 18V 1 x 3.0Ah Li-ion EINGELC18LI
0
1

GE-LC 18Li Power X-Change Cordless Chainsaw 18V 1 x 3.0Ah Li-ion EINGELC18LI

Order Code: ZT1277536P

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GE-LC 18Li Power X-Change Cordless Chainsaw is a high-performance sawing tool, it effortlessly cuts through thicker branches and smaller trunks and is also independent of the mains supply. Thanks to the powerful lithium-ion battery, it is capable of long work inputs without interruptions. The quality sword with chain by OREGON provides an optimum cutting performance. Additionally, the tool has automatic chain lubrication, which is supplied via an oil reservoir with a large filler hole. Thanks to the ergonomic grip, this saw lies safely in the hand at any time and can be guided precisely through different types of wood. The claw stop of metal and the kickback guard with immediate chain brake provide additional operational safety. It is a member of the Power X-Change family and is powered by lithium-ion rechargeable batteries with a battery management system for long life. Specification Bar Length 25cm. Chain Speed 4.3m/s. Capacity 23cm. Oil Tank Capacity 220ml. Charging Time 1 hour. Weight 2.97kg.

See full description
Specifications for GE-LC 18Li Power X-Change Cordless Chainsaw 18V 1 x 3.0Ah Li-ion EINGELC18LI
  • Bar Length
    25cm
  • Weight
    4.7kg
  • Voltage
    18V
  • Type
    Cordless
  • Input Power
    1 x 3.0Ah Li-ionW
  • Battery Supplied
    1 x 3.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome