Cordless Drill Driver 18V

Order Code: ZT4967001S

£53.99 Inc VAT (20%)


Description

Black & Decker Cordless Drill Driver 18V The BLACK+DECKER 18V drill driver is a must have tool in any diyer's tool kit. Ideal for a variety of drilling and screw driving tasks into wood and metal - including building flat pack furniture or hanging pictures - shelves - curtain rails and blinds. Compact and lightweight - it features an Anti-Slip soft grip that adds greater comfort and control. Its maximum drilling capacity into wood is up to 25mm and into metal - up to 10mm. Thanks to 10 torque settings - this drill driver will deliver perfect screw driving into a variety of materials with different screw sizes. Also - the drill driver features a clip for an extra screwdriver bit as well as an LED light that illuminates the work area when the drill is in use.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cordless Drill Driver 18V
  • Voltage
    18V
  • Product Type
    Cordless Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome