GDE 18V-26 D Professional Dust Extractor - BSH600A01TX0

GDE 18V-26 D Professional Dust Extractor - BSH600A01TX0

Order Code: ZT4037859S

£109.99 Inc VAT (20%)


Description

The Bosch GDE 18V-26 D Professional Dust Extractor enables dustless mobile work for convenient and clean results in a variety of drilling applications. It can be retrofitted for use with many popular corded and cordless heavy-duty Bosch Professional rotary hammers. Supplied with four interchangeable dust eyes for fixed or quick-change chucks and drill bits up to 26mm in diameter, as well as an extension for bits up to 265mm in length. Compatible with: GBH 2-28, GBH 2-28 F, GBH 2-28 L, GBH 2-26, GBH 2-26 F, 11255VSR, GBH 18V-26 D. Specifications: Max. Drilling Diameter: 26mm. Max. Drilling Depth: 100mm. Max. Drill Bit Length: 265mm. Weight: 1.7kg.

See full description
Specifications for GDE 18V-26 D Professional Dust Extractor - BSH600A01TX0
  • Extraction Type
    Dust Extraction
  • Power Source
    Cordless 18V
  • Weight
    1.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome