GGS 18V-23 PLC Professional Straight Grinder 18V Bare Unit - BSH601229200

GGS 18V-23 PLC Professional Straight Grinder 18V Bare Unit - BSH601229200

Order Code: ZT4037726S

£249.99 Inc VAT (20%)


Description

Bosch GGS 18V-23 PLC Professional Straight Grinder for fine grinding metal as well as for polishing metal surfaces. Offers maximum mobility, high, delivers a power output equal to a 1, 000W corded grinder. Increased user protection and optimal tool control are supported by PROtection features such as KickBack and Drop Control as well as Brake System and Restart Protection. Prepared for Bluetooth connectivity. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 23, 500.min. Weight: 1.4kg excl. battery.

See full description
Specifications for GGS 18V-23 PLC Professional Straight Grinder 18V Bare Unit - BSH601229200
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Product Type
    Straight Grinder
  • Weight
    1.4kg (excluding battery)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome