GWS 18V-10P Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4100

GWS 18V-10P Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4100

Order Code: ZT4037708S

£179.99 Inc VAT (20%)


Description

Bosch GWS 18V-10P Professional Angle Grinder offers an improved level of power and tool control in the 18V category. Equipped with KickBack Control and intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. It also features a PROtection switch to instantly turn the grinder off when it is released, further maximising user protection. This tool is intended for cutting and grinding metal, stone, and concrete. Compatible with dust attachments GDE 125 EA-T Professional and GDE 115/125 FC-T Professional. Supplied with a Vibration Control Auxiliary Handle and Protective Guard. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 9, 000/min. Disc Diameter: 125mm. Grinding Spindle Thread: M14. Weight: 1.9kg excl. battery.

See full description
Specifications for GWS 18V-10P Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4100
  • Disc Diameter
    125mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome