GDX 18V-180 Cordless Impact Driver/Wrench 18V Bare Unit in Carton BSHGDX18V18N

GDX 18V-180 Cordless Impact Driver/Wrench 18V Bare Unit in Carton BSHGDX18V18N

Order Code: ZT2423290S

£154.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bosch GDX 18V-180 Cordless Impact Driver/Wrench allows fast and efficient working progress, thanks to high speed and torque. It features a 2-in-1 bit holder, allowing 1/4in internal hex and 1/2in square drives. The ergonomic design enables easy handling and its soft grip handle increases comfort during use. Specification: Bit Holder: 1/4in Internal Hex and 1/2in External Square.No Load Speed: 0-2,800/min.Impact Rate: 0-3,600/bpm.Sound Pressure Level: 95 dB(A).Max. Torque: 180Nm.This Bosch GDX 18V-180 Cordless Impact Driver/Wrench is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for GDX 18V-180 Cordless Impact Driver/Wrench 18V Bare Unit in Carton BSHGDX18V18N
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    180Nm
  • No Load Speed
    0-2800rpm
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome