24V Brushless Jig Saw (Tool Only)
0
1
2
3

24V Brushless Jig Saw (Tool Only)

Order Code: ZT2425073S

£73.99 Inc VAT (20%)


Description

Max 45° Base Angle Adjustment, 0-3000 Rpm Variable Speed, 8Mm Maximum Metal Thickness, 10Mm Maximum Wood Thickness, Brushless Motor, Tool-Less Saw Blade & Angle Adjustment, Vacuum Cleaner Connection, Comfortable Soft & Secure Grip, 24V High Power Interchangeable Battery System, Greenworks 24V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 45 Minutes Full Charge Time & An 80% Charge Taking Only 25 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left.

See full description
Specifications for 24V Brushless Jig Saw (Tool Only)
  • Weight
    2.2kg
  • Battery Type
    Lithium-Ion
  • Voltage
    24V
  • Product Type
    Jig Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome