TE-OS 18/150 Li Solo Power X-Change Sander 18V Bare Unit EINTEOS18LN

Order Code: ZT2424170S

£39.99 Inc VAT (20%)


Description

The Einhell TE-OS 18/150 Li Solo Power X-Change Sander utilises 'Extreme Fix' hook & loop fastening so that the abrasive paper can be changed in seconds and then deliver a high rate of material removal due to low slippage. For clean, practically dust-free working, there is a dust collection box with active dust extraction. The collection box can be replaced by an attachment to a vacuum cleaner, drawing off the dust directly, this way the air remains clean and the abrasive paper sharp. The rugged aluminium fan impeller ensures that the sander runs smoothly to deliver optimum results. 6 x Abrasive Sheets for wood are included so that you can begin work immediately. Supplied as a Bare Unit - No Battery or Charger. Specification Oscillating Speed 24,000/min. Oscillating Diameter 1.6mm Sanding Paper Size 150 x 150 x 100mm Weight 0.748kg (without battery)

See full description
Specifications for TE-OS 18/150 Li Solo Power X-Change Sander 18V Bare Unit EINTEOS18LN
  • Power Source
    Cordless 18v
  • Oscillating Speed
    24000opm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome