DFS251Z Brushless LXT TEK Screwdriver 18V Bare Unit MAKDFS251Z

DFS251Z Brushless LXT TEK Screwdriver 18V Bare Unit MAKDFS251Z

Order Code: ZT2424534S

£229.99 Inc VAT (20%)

Currently unavailable

Description

The Makita DFS251 Brushless LXT TEK Screwdriver has a durable aluminium gear housing. It is ideal for repetitive screwdriving tasks, especially drywall. Fitted with a highly efficient brushless motor and 'Push drive technology', so the motor only starts once the fixing is engaged to the drive unit which helps to significantly increase battery runtime. It has a compact, lightweight design and an ergonomic handle with rubber grips for increased user control and less fatigue. Other features include a lock-on trigger function, built-in belt clip and an LED job light with afterglow function. Specifications: Bit Holder: 6.35mm (1/4in).No Load Speed: 0-2,500/min.Capacity: Drywall Screw 5mm, Self-Drilling Screw 6mm. Weight: 1.5kg.The Makita DFS251Z Brushless LXT TEK Screwdriver comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Truss Head Screw M4 X 12.1 x Magnetic Nutsetter 5/16in x 65mm, 1/4in.1 x Belt Hook.

See full description
Specifications for DFS251Z Brushless LXT TEK Screwdriver 18V Bare Unit MAKDFS251Z
  • Power Type
    Cordless
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-2500rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome