EN401MP 196256-2 Hedge Trimmer Attachment

EN401MP 196256-2 Hedge Trimmer Attachment

Order Code: ZT2602148S

£279.99 Inc VAT (20%)


Description

Makita EN401MP Hedge Trimmer Attachment with 13 angle settings and a total length of 1624mm The Makita EN401MP Hedge Trimmer Attachment has 13 angle settings for efficient trimming of overhead and low-lying hedges. The blade can be folded 180 degrees along the shaft for convenient transport and storage. The 196256-2 features an angle change lever for quick and easy adjustments to the blade angle. Length 1624mm. Attachments are easy to change. The simple non-directional drive shaft allows for easy insertion of the attachments’ shaft pipe into the machine. Lever style lock system allows for quick tool-less instalation and replacement of the attachments. To add the attachment, push the selected attachment into the female connector until it locks into place. To remove the attachment, press the red button on the shaft and pull the attachment out from the female connector. Features: Quick and easy tool-less installation Suitable for use with Makita DUX60 and DUX18 and UX01G Split-Shaft Multi-Function Power Heads Multiple angle settings Twin sided trimmer blade Ideal tool for topping hedges 500mm cutting blade Tip protector at the end to protect the blade when working close to paving areas Comes With: Blade guard Specification: Total length: 1624mm Folded length: 1060mm Blade length: 500mm

See full description
Specifications for EN401MP 196256-2 Hedge Trimmer Attachment
  • Blade Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome