Isocore Demolition Tools

Isocore Demolition Tools


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

This IsoCore Demolition tool has an insulating collar that transfers up to 50% less shock and vibration than other versions, reducing the punishment to your body. Get more than one job done at a time and straighten boards with the built-in board bender and straightener. Our SoftGrip™ handle with strategic texturing improves grip and consequently swing at maximum strength.

Features and Benefits
• SoftGrip™ handle with texturing for improved grip. Handle flare keeps the tool firmly in hand when swinging
• Length for greater leverage
• Board bender and straightener to reuse and straighten boards
• SoftGrip™ handle with texturing for improved grip. Handle flare keeps the tool firmly in hand when swinging
• Length for greater leverage
• Chisel and pry to easily remove tile, striking face for pounding
• Demo edge maximises striking force
• Striking and struck face allows you to position the pry and hit it to target in tight spaces
• Claw for easily pulling nails

See full description

Feature Attributes

Type:
Claw Hammer
Special Features:
Slip-Resistant
Number of Pieces:
1
Shaft Material:
Steel
Face Material:
Steel
Head Diameter:
Steelmm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome