Credit Card Diamond Whetstones

Credit Card Diamond Whetstones


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Dia-Sharp® diamond surface sharpening stones provide cutting edge performance and are recognised for their superior quality particular to all DMT® products. Features an uninterrupted diamond sharpening surface that allows users to quickly put a razor edge on small contact area and pointed tools.
Size: 83 x 51 x 1mm.

Feature Attributes

Width:
51 mm
Abrasive Material:
Diamond
Product Type:
Sharpener
Depth:
1 mm
Length:
85 mm
Shape:
Rectangular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome