Inc VAT (20%)
Dormer circular split dies can be used by hand or machine. Because the die has a split it can be adjusted slightly to provide a thread slightly smaller or larger than the norm.
Metric Coarse Adjustable Dies.
Application: For Production of components less than three times diameter in length.
Tolerance: 6g Adjustable.
Chamfer Lead: Two Threads.
Surface treatment: Bright.
Material: HSS - High Speed Steel.
BS1127:1950.
Thread Standard:
Metric Coarse
Series:
F300
Dimensions Standard:
BS 1127
Material:
High Speed Steel
Thread Direction:
Right Hand
Finish/Coating:
Bright
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy