PowerClear™ Drain Cleaning Machine 240V

PowerClear™ Drain Cleaning Machine 240V

Order Code: ZT2593485S

£319.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID PowerClear™ Drain Cleaning Machine effortlessly cleans bath, shower or sink blockages. Advanced 2-way AUTOFEED® control keeps hands and work area clean. The cable advances and rewinds with the push of a lever. With a clear cover for quick view of remaining cable and an easy pull drain plug that enables draining of excess water, extending cable life. Its lightweight design makes it easy to manoeuvre in small spaces like under a sink. Comes complete with a 2-piece guide hose and carry handle. Specification: Input Power: 120W Feed Rate: 5.4m/min. Drain Capacity: 20-40mm (3/4-1.1/2in) Cable Length: 9m Weight: 5.4kg

See full description
Specifications for PowerClear™ Drain Cleaning Machine 240V
  • Power Type
    Powered
  • Length
    29.5ft
    9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome