HSS-G Drill Bit Set 25 Piece MPT627154

HSS-G Drill Bit Set 25 Piece MPT627154

Order Code: ZT2593638SCopy

£22.99 Inc VAT (20%)


Description

The Metabo HSS-G Drill Bit Set suitable for drilling steel and cast steel, alloyed and unalloyed, grey cast iron, malleable cast iron, ductile cast iron, sintered iron, nickel silver, graphite, non-ferrous metals, and plastic. Up to 900 N/mm tensile strength. The bits have been ground with a cylindrical, DIN 338, type N, 135 crosswise grinding tip. They are supplied in a metal tin and it contains one of each size 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5 & 13mm.

See full description
Specifications for HSS-G Drill Bit Set 25 Piece MPT627154
  • Number of Pieces
    25
  • Sizes Included
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome