HSS 1.00-13.00MM X 0.5MM Straight Shank Jobber Drill Sets - TiN Tipped - 25 Piece
0
1
2
3

HSS 1.00-13.00MM X 0.5MM Straight Shank Jobber Drill Sets - TiN Tipped - 25 Piece

Order Code: ZT1132715X

£49.99 Inc VAT (20%)


Description

19 & 25 Piece Metric Sets
Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.

19 Piece Metric Set Contents: 1-10.00mm x 0.5mm
25 Piece Metric Set Contents: 1-13.00mm x 0.5mm

See full description
Specifications for HSS 1.00-13.00MM X 0.5MM Straight Shank Jobber Drill Sets - TiN Tipped - 25 Piece
  • Flute Construction
    Ground Flute
  • System of Measurement
    Metric
  • Cutting Direction
    Right Hand
  • Case Type
    Metal
  • Minimum Drill Size
    1mm
  • Maximum Drill Size
    13mm
  • Number of Pieces
    25
  • Standards Met
    BS 328
    DIN 338
  • Drill Length Type
    Standard Length
  • Drill Size Included
    1.mm to 13mm
  • Material
    High Speed Steel
  • Finish/Coating
    TiN Tipped
  • Size Increment
    0.5mm
  • Drill Diameter Tolerance
    H8
  • ISO Category
    O
    P
    K
  • Shank Diameter Tolerance
    F11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome