194733-8 Dust Nozzle for Router

194733-8 Dust Nozzle for Router

Order Code: ZT2602131S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

The Makita 194733-8 Dust Nozzle is designed to be used with the RP0900, RT0700C and RT0701C compact routers The Makita 194733-8 Dust Nozzle offers efficient dust extraction while routing. It is compatible with the Makita RP0900, RT0700C and RT0701C compact routers when using the Plunge Base to limit the amount of sawdust expelled into the air by the router. Features: For dust extraction while routing Durable plastic construction for long life For use with Makita 1-1/4 HP Compact Router models RP0900, RT0700C and RT0701C when using the Plunge Base Designed to limit the amount of sawdust expelled into the air by the router Specification: Net weight: 0.3kg

See full description
More like this
Specifications for 194733-8 Dust Nozzle for Router
  • Product Type
    Dust Nozzle
  • Material
    Plastic
  • Weight
    0.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome