FS4300
110V Lightweight aluminium gear housing for durability. Quick release locator removal. Forward and reverse rotation. Variable speed trigger. Lock on trigger facility. Rubberized soft grip. Strong metal belt clip. Double insulated. Bit holder. Job light.
No load speed: 0 - 4,000rpm.
Drive shank hex: 1/4”.
Capacity drywall screw: 5mm.
Capacity self-drilling screw: 6mm.
Torque settings S/H: 10/16Nm.
Noise sound power: 93dBA.
Noise sound pressure: 82dBA.
Noise K factor: 3dBA.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy