DFS452FJX2 18V LXT Drywall Screwdriver (2X3.AH)

DFS452FJX2 18V LXT Drywall Screwdriver (2X3.AH)

Order Code: ZT3114842S

£399.99 Inc VAT (20%)


Description

Makita DFS452FJX2 18V Brushless Drywall Screwdriver with Autofeed Attachment in Makpac Case (2 x 3.0Ah Batteries)
The Makita DFS452 is an advanced version of model DFS451 and has been developed as a cordless screwdriver to supersede corded screwdrivers. The Autofeed Attachment takes screws sized between 25mm - 55mm. The machine can be used with or without this module. It has been ergonomically designed to minimize hand fatigue and pain even in long continuous operation whilst still giving maximum power thrust. Comes in a Makpac Case with Autofeed Attachment, 2 x BL1830B 3.0Ah Batteries and a DC18RC Charger.

Features:
Push drive technology - in lock-on mode the motor starts only when the fastener is engaged for the work environment and to save battery power
Brushless motor is maintenance free and energy production is more efficient than brushed DC motor because of no friction loss caused by brushes, enabling to lower amperage for reduced heat production and increased work amount on a single full battery charge
Lock on function
Silent clutch
One touch locator
LED job light with on/off switch.
Variable speed control by trigger
Battery fuel gauge
Belt hook
Ergonomic soft grip
Forward/reverse rotation
Autofeed Attachment:
Compact and lightweight design
One-touch attachment/removal with 8 angle settings
Compatible with plastic collated screws which can be fastened consecutively
Depth adjustment and reverse function
Screw length 25 to 55mm capacity
Comes With:
2 x BL1830B 3.0Ah Batteries
Autofeed Attachment
Makpac Case
DC18RC Charger
Belt Hook
Specification:
Battery Type: Lithium-ion
Voltage: 18 v
Capacity Drywall Screw: 5 mm
Capacity Self Drilling Screw: 6 mm
Driving Shank: 6.35mm (1/4") Hex
Noise sound pressure: 72 dB (A)
Noise K factor: 3 dB (A)
Maximum Output: 490 w
No Load Speed: 0 - 4000 rpm
Vibration K factor: 1.5 m/sec²
Vibration no load: 2.5 m/sec²
Net weight: 1.5 - 1.8 kg

See full description
Specifications for DFS452FJX2 18V LXT Drywall Screwdriver (2X3.AH)
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome