2.2KVA Petrol Generator

2.2KVA Petrol Generator

Order Code: ZT2748887S

£499.99 Inc VAT (20%)


Description

This open frame generator is powered through a high-quality 210cc petrol engine protected by a heavy-duty steel tubular frame with polyester coated finish. Attached is an easy pull recoil start mechanism. This petrol generator delivers dual voltage output of 230V/110V and 12V DC output. It is fitted with oil and fuel resistant anti-vibration mounts and two large robust rubber wheels for ease of mobility. Supplied with a spark plug wrench, screwdriver and 12V charging lead and storage bag.|1 x Petrol Generator, 2000W 1 x Spark plug wrench1 x Screwdriver1 x 12V Charging lead and storage bag|Rated power2000WRun time4.2 hours @ 75% loadOutput110/230V and 12V DCEngine7HP petrolStartrecoilSockets16A - 110 & 230V and 1 x 12V DCFuel tank capacity3.6LOverall size620 x 450 x 460mmWeight38kg

See full description
Specifications for 2.2KVA Petrol Generator
  • Weight
    38kg
  • Fuel Tank Capacity
    3.6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome