750w Medusa T952 2 Stroke Petrol Generator

Order Code: ZT1091651S

£169.99 Inc VAT (20%)


Description

SIP Medusa 2 stroke generator, perfect for small power tools,lights etc, 4l fuel tank for 6.5 hour run time, 1 x 230V output socket, 12V output up to 40Ah, low oil pressure alert system, 750w peak power, 650w continous, 16Kg

Specifications for 750w Medusa T952 2 Stroke Petrol Generator
  • Sound Power (LWA)
    91dBA
  • DC Output Capacity
    40A·h
  • AC Voltage
    230v 50Hz
  • DC Voltage
    12v
  • Max. Rated Output
    750w
  • DC Current
    4.2A
  • Fuel Tank Capacity
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome