603F Hacksaw Multi-position Auto SDS

603F Hacksaw Multi-position Auto SDS

Order Code: ZT1002669XCopy

£56.99 Inc VAT (20%)


Description

Blade rotation through 360° without removal. Automatic blade tensioning for easy blade fitting. Machined and shouldered pins for secure blade retention. 45° cutting angle increments. Aluminium construction. Ergonomic handle.
Overall dimensions: 429 x 137mm.

Specifications for 603F Hacksaw Multi-position Auto SDS
  • Compatible Materials
    Metal
    Plastic
  • Handle Material
    Rubber
  • Blade Length
    300mm
  • Throat Depth
    137mm
  • MFR Part No.
    603F
  • Minimum Blade Length
    300mm
  • Overall Length
    429mm
  • Maximum Blade Length
    300mm
  • Handle Shape
    D-shape
  • Tension Adjustment Style
    Automatic
  • Frame Material
    Aluminium
  • Includes
    Blade
  • Maximum Tension
    110kg
  • Type
    Hacksaw
  • Saw Tooth Size
    24TPI
  • Blade Material
    Aluminium
  • Positions
    45°
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome