70-24TR High SDS Hacksaw Frame

70-24TR High SDS Hacksaw Frame

Order Code: ZT1252739X

£14.99 Inc VAT (20%)


Description

Aluminium frame is lightweight, strong and durable resulting in less fatigue during prolongued use.
It can maintain blade tension up to 200kg force to ensure accurate and straight cutting performance.
Quick blade change mechanism to save time in the workshop.
Alternative 45 ° blade mounting for flush cutting.
Fitted with an Eclipse Plus30 bimetel 24TPI hacksaw blade".

See full description
Specifications for 70-24TR High SDS Hacksaw Frame
  • Handle Material
    Aluminium Powder Coated
  • Overall Length
    410mm
  • Blade Length
    300mm
  • Maximum Blade Length
    300mm
  • Blade Material
    Bi-Metal
  • Compatible Materials
    Metal
  • Maximum Tension
    200kg
  • Handle Shape
    Aluminium Powder Coated
  • Saw Tooth Size
    24TPI
  • Tension Adjustment Style
    Manual
  • Minimum Blade Length
    300mm
  • Frame Material
    Aluminium Powder Coated
  • Type
    High Tension Professional Saw Frame
  • MFR Part No.
    70-24TR
  • For Use With
    Hacksaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome