HSS All Hard Power Saw Blades

HSS All Hard Power Saw Blades


£2.04 Inc VAT (20%)
Up to 22% off

See all variants from £2.04

Description

Manufactured from HSS, these power saw blades are recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Due to the thin nature of the blades, the product should be used only on light machines. Available in a range of sizes to suit your needs.

Features and Benefits
• Recommended for cutting thin cross-sections due to the accuracy of the blades
• High Speed Steel (HSS) construction makes fast and precise cuts for a smooth finish
• For cutting tubing, small bars and light angle iron for versatile use
• Should be used only on light duty machines
• Available in a range of sizes and specifications to suit your needs

Typical Applications
• DIY
• Automotive
• Plumbing
• Construction

Notes
• Power Saw Hacksaw Blade Tooth Recommendations:
TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2in.)
TPI: 14. Suitable for Section Width: 6 to 19mm (1/4in. to 3/4in.)
TPI: 10. Suitable for Section Width: 8 to 25mm (5/16in. to 1in.)
TPI: 6. Suitable for Section Width: 13 to 38mm (1/2in. to 1 1/2in.)
TPI: 4. Suitable for Section Width: 19mm and above (3/4in. and above)

See full description

Feature Attributes

Blade Material:
High Speed Steel
For Use With:
Hacksaw
Product Reviews -
4 years ago
Working well as required.

4 years ago by peter
..as required, no deviations

6 years ago
Perfect fit - just the job and a great price too.

5 years ago by Terry
If I give 5 there is nothing to aim for

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome