1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
BSPF HSS Ground Thread Straight Flute Plug Taps - Imperial

BSPF HSS Ground Thread Straight Flute Plug Taps - Imperial


Select
Select
See all variants from
£9.99

Inc VAT (20%)


See all variants from £9.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ISO529

Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life

Standards
• Tap dimensions to ISO529

See full description

Feature Attributes

Material Grade:

M2

Finish/Coating:

Bright

Tap Type:

Straight Flute

Compatible Materials:

Aluminium,Brass,Cast Iron,Nonferrous Metals,Steel

Thread Direction:

Right Hand

Class of Fit:

2B

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome