Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.39 | 0% |
10 - 19 | £4.21 | 4% |
20 - 49 | £4.04 | 8% |
50 + | £3.86 | 12% |
Bosch 2608900570 HEX-9 Multi Construction Drill Bit 4mm The Bosch 2608900570 HEX-9 drill bit has a 4mm diameter and is ideal for drilling practically all materials including concrete, brick, wood, plastic and more. The 1/4" shank provides optimum power output whilst the carbide centering tip ensures a precise start up and good control. This model is extremely durable thanks to its diamond ground cutting edges. Features: Suitable for drilling practically all materials including concrete, brick, wood, plastic, thin sheet metals, ceramic and tile 1/4" hex shank for optimum power transfer The carbide centering tip ensures a precise start up and good control when drilling Diamond-ground cutting edges for wear-resistant Specification: Pack Qty: 1 Diameter: 4mm Working length: 45mm Overall length: 90mm
Product Name | Price | |||||
---|---|---|---|---|---|---|
2608900574 HEX-9 Multi Construction Drill Bit 6mm x 100mm | HEX-9 | --- | --- | 100 mm | £3.69Inc VATGet it by Mon, 10th Mar | |
2608900570 HEX-9 Multi Construction Drill Bit 4mm | --- | 4 mm | --- | 90 mm | £4.39Inc VAT£5.6922.5% off Get it by Mon, 10th Mar | |
2608900579 HEX-9 Multi Construction Drill Bit 7mm x 100mm | --- | --- | 1 | 100 mm | £4.99Inc VATGet it by Mon, 10th Mar | |
2608900572 HEX-9 Multi Construction Drill Bit 5.5MM | --- | --- | --- | 100 mm | £4.39Inc VATGet it by Mon, 10th Mar | |
2608900580 HEX-9 Multi Construction Drill Bit 7mm x 150mm | --- | --- | --- | 150 mm | £4.99Inc VATGet it by Mon, 10th Mar | |
2608900575 HEX-9 Multi Construction Drill Bit 6mm x 150mm | --- | --- | --- | 150 mm | £5.59Inc VATGet it by Mon, 10th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy