APA14 Torque Limiting 1/2in Alloy Wheel Socket Set

APA14 Torque Limiting 1/2in Alloy Wheel Socket Set

Order Code: ZT1028791P

£89.99 Inc VAT (20%)


Description

This 3 Piece 1/2" Torque Limited Impact Socket Set prevents wheel nuts and fasteners being tightened beyond a torque of 100 Nm.

The 3 Piece 1/2" Torque Limited Impact Socket Set has a unique clutch design incorporating a teethed spring load mechanism prevents wheel nuts and fasteners being tightened beyond a torque of 100 Nm.

This irradiates the potential for spraining or damaging of wheel nuts during tyre changing. Protective plastic sleeve also prevents scratches and damage to expensive alloy wheels.

Features:-



-Standard passenger car wheel nut sizes
-Plastic presentation case
-Suitable for use with impact wrenches
-Suitable for use with alloy wheels
-Coloured bodies for quick and easy size identification



It is very important to final tighten the wheel nuts to the recommended specification using a torque wrench.
Kit Contents

3 x Sockets - Sizes included (mm): 17, 19, 21

See full description
Specifications for APA14 Torque Limiting 1/2in Alloy Wheel Socket Set
  • Overall Length
    Not availablemm
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    APA14
  • Drive Size
    1/2in
  • Set Type
    Impact Socket Set
  • Number of Pieces
    3
  • Socket Size
    17, 19, 21mm
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome