Wood Floor Cleaner 1L LIBFCW1LN

Wood Floor Cleaner 1L LIBFCW1LN

Order Code: ZT3931534SCopy

£18.99 Inc VAT (20%)


Description

Liberon Wood Floor Cleaner is a product designed to effectively remove built-up wax and dirt from interior wooden floors, preparing the surface for refinishing. It is user-friendly and does not strip off varnishes. This cleaner is particularly useful for lifting unwanted wax, dirt, and grease marks.

Specifications:
- Coverage: 8-10m² per litre.
- Location: Interior.
- Dry Time: Minimum of 2 hours.
- Application: Brush or Steel Wool.
- Tool Cleaning: White Spirit.

See full description
Specifications for Wood Floor Cleaner 1L LIBFCW1LN
  • Type
    Cleaner
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome