10" x 5" Planer Thicnesser Complete with Stand

10" x 5" Planer Thicnesser Complete with Stand

Order Code: ZT1002112S

£419.99 Inc VAT (20%)


Description

PT254 10" x 6" Planer/Thicknesser Complete With Stand

Specifications for 10" x 5" Planer Thicnesser Complete with Stand
  • Type
    Planer Thicknesser
  • MFR Part No.
    LUM00206
  • Depth
    430mm
  • Height
    770mm
  • Width
    450mm
  • Application
    Wood
  • Colour
    Red
  • Material
    Metal
  • Length
    480mm
  • Overall Length
    480mm
  • Overall Height
    770mm
  • Overall Depth
    430mm
  • Overall Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome