Foot Mounting - 537259

Foot Mounting - 537259

Order Code: ZT5397927S

£42.99 Inc VAT (20%)


Description

Foot Mounting Hna-63-R3 For Adn And Aen Compact Cylinders, And Clr Linear-Swivel Clamp Size=63, Based On The standard=Iso 21287, Variants=Excellent Corrosion Protection, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Product Weight=328 G, Festo

Specifications for Foot Mounting - 537259
  • Bore Size
    63mm
  • Material
    Steel with protective coating
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome