Band Clamp 4.5m (15ft) STA083100

Band Clamp 4.5m (15ft) STA083100

Order Code: ZT1292971P

£16.99 Inc VAT (20%)


Description

This Bailey Band Clamp has a 4.5 metre band length to accommodate large or irregular shaped objects. The bi-material, tri-lobular handle is comfortable and improves torque. The metal and reinforced nylon construction ensures strength and durability. Size 4.5 metre (15ft).

Specifications for Band Clamp 4.5m (15ft) STA083100
  • Type
    Band
  • Body Material
    Plastic
  • Handle Material
    Plastic
  • Clamp Type
    Bnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome