1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Marker Paints & Pens/
  5. Line & Paint Marker Accessories
Wheeled Linemarker Aerosol Applicators
0
1

Wheeled Linemarker Aerosol Applicators


See all variants from
£43.99

Inc VAT (20%)

See all variants from £43.99

Description

ProSolve Wheeled Linemarker Aerosol Applicators are available in 2 wheeled variants that can be converted to 4 wheels with the additional rear mounted frame suitable for 750ml aerosol cans with a quick release adjustable rod to enable use with 600ml can sizes as well. The applicator offers an easy use thumb push trigger for ease of application/usage.

Features and Benefits
• Two wheels with the option to convert to 4 with additional rear mounted frame
• Quick release adjustable rod
• Suitable for 600 and 750ml aerosol cans
• Easy use thumb push trigger for ease of application/usage
• Quick fit bolt on adapter to convert to 4 wheels (4 wheeled version)

Typical Applications
• Line marking

Notes
• 4 wheeled variant is a combination of the 2 wheeled version and the additional bolt on frame. To purchase the 4 wheeled version both of these products must be selected.

See full description

Feature Attributes

Product Type:

Wheeled Linemarker

Material:

Metal

Container Size:

750 ml

Colour:

Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome