Wheeled Linemarking Applicator

Wheeled Linemarking Applicator

Order Code: ZT3077467S

£199.99 Inc VAT (20%)


Description

Application: Linemarking.
Consists of: 4 wheeled applicator.
No. of Wheels: 4.
Product Type: Line & road marking.Wheeled applicator suitable for use with 750ml and 600ml aerosol cans. The applicator offers an easy thumb push trigger for ease of application/usage. Compatible with ProSolve™ linemarking spray paint.

See full description
Specifications for Wheeled Linemarking Applicator
  • Number of Wheels
    4
  • Consists Of
    4 wheeled applicator
  • Product Type
    Linemarking Applicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome