205mm/8" W Type Plate Welding Pliers

205mm/8" W Type Plate Welding Pliers

Order Code: ZT1012195X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Deep throated, suitable for clamping sheet metal, body panels and sills, with split jaws to allow maximum visibility and access to the working area when welding.

Specifications for 205mm/8" W Type Plate Welding Pliers
  • Handle Type
    Ergonomic
  • Overall Length
    205mm
  • Material
    Chrome Vanadium
  • Jaw Capacity
    30mm
  • Jaw Width
    70mm
  • Finish/Coating
    Nickel
  • Throat Depth
    60mm
  • Type
    Locking Clamp
  • Opening Capacity
    205mm
  • Jaw Material
    Steel
Product Reviews -
6 years ago by Anthony
Exactly as described will do business again

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome