Sheet Metal Butt Welding Clamps 4 Piece FAIBWCLAMPS4

Sheet Metal Butt Welding Clamps 4 Piece FAIBWCLAMPS4

Order Code: ZT2594292S

£22.99 Inc VAT (20%)


Description

These Faithfull Butt Welding Clamps are an essential accessory for aligning sheet metal panels edge-to-edge and surface-to-surface. They provide the correct gap to help produce clean welds, requiring minimal grinding after completion. The 4-piece butt welding clamps are simple to use for assembling and fabricating, and are ideal for welding patch repairs in floors, wings, door skins, or fabricating panels on reskinning projects. These versatile clamps will hold flat, curved and pressed ribbed panels. Using the Faithfull clamps to assemble the workpiece Slacken the wing nut allowing space for the metal sheets to locate between the base of the clamp with the toggle bar underneath. Tighten the wing nut to pull the toggle bar up, locking the two sheets together, side by side. Once the two sections have been tack welded together, the wing nut can be slackened, and the toggle bar removed. The clamp can then be lifted from the job prior to final welding.

See full description
Specifications for Sheet Metal Butt Welding Clamps 4 Piece FAIBWCLAMPS4
  • Type
    Sheet Metal Tools
  • Clamp Type
    Sheet Metal Tools
  • Product Type
    Butt Welding Clamps
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome