29 - Locking Pinch-off Tool - 175mm/7"

29 - Locking Pinch-off Tool - 175mm/7"

Order Code: ZT1011992X

£23.99 Inc VAT (20%)


Description

Model RR
Pinches off and locks onto tubing, leaving both hands free to do other work. Turn screw to adjust pressure and fit work; stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Classic trigger release designed to provide maximum locking force.
Length: 7" (175mm).
Jaw capacity: 1/4" (6mm).
Throat depth: 1" (25mm).

See full description
Specifications for 29 - Locking Pinch-off Tool - 175mm/7"
  • MFR Part No.
    29
  • Jaw Capacity
    6mm
  • Material
    Heat Treated High Grade Alloy Steel
  • Jaw Style
    Parallel
  • Overall Length
    175mm
  • Finish/Coating
    Satin
  • Handle Type
    Plain Grip
  • Type
    Self Grip Pliers
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    6mm
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Jaw Material
    Metal
  • Weight
    356g
  • Handle Material
    Metal
Product Reviews -
4 years ago
This is the perfect tool for me to use everyday

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome