Specifications for Tubular Steel Shaft 20oz Brick Hammer
  • Hammer Type
    Brick Hammer
  • Grip Type
    Rubber
  • Shaft Material
    Steel
  • Head Material
    Drop Forged Steel
  • Head Weight
    20oz
  • Overall Length
    290mm
  • Striking Face Type
    Flat
    Chisel
  • Special Features
    Corrosion-Resistant
  • Number of Pieces
    1
  • Type
    Brick Hammer
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome